This product requires certification to purchase.

2.85 yr 24V 10-1/2 in. Air Purifier System

RGF Environmental Group

PHI-PKG® 2.85 yr 24V 10-1/2 in. Air Purifier System

  • Fast #
  • Part #RPHIPKG524V
  • Item #9403221
  • Manufacturer Part #PHI-PKG5-24V
3.8 out of 5 Customer Rating
RGF Environmental Group

PHI-PKG® 2.85 yr 24V 10-1/2 in. Air Purifier System

  • Fast #
  • Part #RPHIPKG524V
  • Item #9403221
  • Manufacturer Part #PHI-PKG5-24V
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Installation is quick and easy
  • One of the least expensive components of an air conditioning system, but one that can have one of the biggest impacts on your air quality
  • Active technology reduces viruses, bacteria, mold spores and odors right at the source to give you the freshest air possible
  • Can be easily integrated into your existing air conditioning duct system
  • Reduces common odors associated with any workplace
  • Silent, continuous operation so you only notice how fresh your space is
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-7/10 in
Height
1-1/2 in
Length
10-1/2 in
Width
2-1/4 in
Characteristics & Features
Collection
PHI-PKG®
Electrical & Operational Information
AMP
0.48
Average Life
2.85 yr
Power Source
Electric
Volts
24V
Watts
11 W
Warranty & Product Information
Application
Commercial
Origin
Domestic
Product Type
Ultraviolet Air Cleaner
UL Listed
No