This product requires certification to purchase.

Replacement Cell for Reme Halo

RGF Environmental Group

REME HALO® Replacement Cell for Reme Halo

  • Fast #
  • Part #RPHICRH
  • Item #7033451
  • Manufacturer Part #PHIC-RH
5 out of 5 Customer Rating
RGF Environmental Group

REME HALO® Replacement Cell for Reme Halo

  • Fast #
  • Part #RPHICRH
  • Item #7033451
  • Manufacturer Part #PHIC-RH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compatible with Reme Halo
  • Requires Certification
Dimensions & Measurements
Length
9 in
Number of Pieces
1 Piece
Width
2/25 in
Characteristics & Features
Brand Model Compatibility
REME-H
Collection
REME HALO®
Electrical & Operational Information
Volts
24VAC
Warranty & Product Information
Product Type
Replacement Cell