This product requires certification to purchase.

1/2" x 6' Non-Metallic HVAC Whip

Rheem

1/2" x 6' Non-Metallic HVAC Whip

  • Fast #
  • Part #R849040
  • Item #3932174
  • Manufacturer Part #849040
5 out of 5 Customer Rating
Brand image
Rheem

1/2" x 6' Non-Metallic HVAC Whip

  • Fast #
  • Part #R849040
  • Item #3932174
  • Manufacturer Part #849040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Length
6 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UL Listed
No
UPC
662766269741