This product requires certification to purchase.

10 Ton - Convertible - Commercial Air Handler - 460/3 - R-454B

Rheem

10 Ton - Convertible - Commercial Air Handler - 460/3 - R-454B

  • Fast #
  • Part #RHCYA2120DAS
  • Item #11536042
  • Manufacturer Part #RHCYA2120DAS
4.7 out of 5 Customer Rating
Brand image
Rheem

10 Ton - Convertible - Commercial Air Handler - 460/3 - R-454B

  • Fast #
  • Part #RHCYA2120DAS
  • Item #11536042
  • Manufacturer Part #RHCYA2120DAS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
57-83/100 in
Height
27-43/50 in
Tonnage
10 Ton
Weight
409 lb
Width
52-89/100 in
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Refrigerant
R-454B
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
3
BTU
120000
Phase
Three Phase
Power Source
Electric
Volts
460V
Warranty & Product Information
Type
RHCYA2120DAS
UL Listed
Yes
UPC
662021686658