This product requires certification to purchase.

10 Ton - Two Stage Commercial Heat Pump - R-454B - 208/230/3

Rheem

10 Ton - Two Stage Commercial Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RPCY2120CAZ
  • Item #11772340
  • Manufacturer Part #RPCY2120CAZ
5 out of 5 Customer Rating
Brand image
Rheem

10 Ton - Two Stage Commercial Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RPCY2120CAZ
  • Item #11772340
  • Manufacturer Part #RPCY2120CAZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with nitrogen for shipping
  • Ready to be charged with R-454B refrigerant in the field after installation
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • High and Low Pressure switches provide additional system protection
  • Forkable base rails on 10 Ton for easy handling and lifting
  • Tube and Fin condenser and evaporator coils
  • Single-piece control door
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
74-17/63 in
Height
44 in
Liquid Line (OD)
5/8 in
Suction Line (OD)
1-5/8 in
Tonnage
10 Ton
Tonnage
10 Ton
Weight
642 lb
Width
40 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Plate Fin
Compressor Type
Scroll
Configuration
Convertible
COP - Coefficient of Performance
3.4
Number of Condenser Fan Motors
2
Refrigerant
R-454B
Refrigeration Control Type
TXV
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
BTU
120000
BTU Cooling Rating
120000 Btu/h
BTU Heat Rating
114000 Btu/h
Compressor Stages
Two Stage
EER
11.0
Horsepower
1/2 hp
Lock Rotor Amps (LRA)
255
Maximum Overcurrent Protection (MOP)
70
Phase
Three Phase
Power Source
Electric
Rated Load Amps (RLA)
26.5
Volts
208/230V
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Type
RPCY2120CAZ
UL Listed
Yes
UPC
662021724732