This product requires certification to purchase.

120 gal. Vertical Storage Tank

Rheem

120 gal. Vertical Storage Tank

  • Fast #
  • Part #RST120472607
  • Item #54952
  • Manufacturer Part #472607
4.6 out of 5 Customer Rating
Brand image
Rheem

120 gal. Vertical Storage Tank

  • Fast #
  • Part #RST120472607
  • Item #54952
  • Manufacturer Part #472607
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
120 gal
Connection Size
2
Diameter
24-7/16 in
Height
58-5/16 in
Characteristics & Features
Connection Type
NPT
Warranty & Product Information
ASME
No
Product Type
Storage Tank
UPC
020352472607