This product requires certification to purchase.

14 in. Roof Curb

Rheem

14 in. Roof Curb

  • Fast #
  • Part #RXKGDCC14
  • Item #7987895
  • Manufacturer Part #RXKG-DCC14
5 out of 5 Customer Rating
Brand image
Rheem

14 in. Roof Curb

  • Fast #
  • Part #RXKGDCC14
  • Item #7987895
  • Manufacturer Part #RXKG-DCC14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 14 in.
  • Requires Certification

Specifications

Brand Model Compatibility:
RGEC Series
Height:
14 in
Product Type:
Roof Curb
Tonnage:
3 - 6 Tons
UPC:
662021508806