This product requires certification to purchase.

15 Ton - Packaged Air Conditioner - 460/3 - R-454B

Rheem

15 Ton - Packaged Air Conditioner - 460/3 - R-454B

  • Fast #
  • Part #RACGYB180ADG000BAC
  • Item #11460933
  • Manufacturer Part #RACGYB180ADG000BACA0A
3.2 out of 5 Customer Rating
Brand image
Rheem

15 Ton - Packaged Air Conditioner - 460/3 - R-454B

  • Fast #
  • Part #RACGYB180ADG000BAC
  • Item #11460933
  • Manufacturer Part #RACGYB180ADG000BACA0A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
15 Ton
Characteristics & Features
A2L Compatible
Yes
Coil Type
Micro-channel
Compressor Type
Scroll
Configuration
Convertible
Refrigerant
R-454B
Electrical & Operational Information
BTU
180000
Compressor Stages
Single Stage
Phase
Three Phase
Stages
Single
Volts
460V
Warranty & Product Information
Application
Commercial
UL Listed
Yes
UPC
662021736810