This product requires certification to purchase.

17-1/2 x 21 x 6-13/16 in. 1400 CFM Exact Fit Media Air Cleaner for Air Handler

Rheem

17-1/2 x 21 x 6-13/16 in. 1400 CFM Exact Fit Media Air Cleaner for Air Handler

  • Fast #
  • Part #RUXHFE17M13
  • Item #10559888
  • Manufacturer Part #UXHF-E17M13
5 out of 5 Customer Rating
Brand image
Rheem

17-1/2 x 21 x 6-13/16 in. 1400 CFM Exact Fit Media Air Cleaner for Air Handler

  • Fast #
  • Part #RUXHFE17M13
  • Item #10559888
  • Manufacturer Part #UXHF-E17M13
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Comes with high efficiency MERV 13 filter to trap particles as small as 0.5 micron, including pollen, dust and dander
  • Installs into ducted central heating and air conditioning systems
  • Easy media filter replacement
  • Meets ANSI/ASHRAE 52.2 standards
  • Robust heavy duty metal construction
  • Perfect for any residential or commercial forced air heating or cooling system up to five tons
  • Requires Certification

Documents


Specifications

Air Cleaner Size:
17-1/2 in x 21 in
CFM:
1400
Depth:
6-13/16
Filter Type:
Media
Height:
17-1/2
Material:
Metal
Proposition 65:
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Type:
RUXHFE17M13
UPC:
662766727319
Width:
6-13/16