This product requires certification to purchase.

18 x 28 x 10 in. Air Filter MERV 11

Rheem

18 x 28 x 10 in. Air Filter MERV 11

  • Fast #
  • Part #RPD540001
  • Item #4160280
  • Manufacturer Part #PD540001
3.8 out of 5 Customer Rating
Brand image
Rheem

18 x 28 x 10 in. Air Filter MERV 11

  • Fast #
  • Part #RPD540001
  • Item #4160280
  • Manufacturer Part #PD540001
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement filter for IAQ17AH and IAQ17F systems
  • MERV 11 rating with 50 - 65% efficiency for particles 1 - 3 microns and above 85% efficiency for particles 3 - 10 microns
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
16 in
Size
20 in x 16 in x 5 in
Width
20 in
Characteristics & Features
Disposable
No
Filter Type
Pleated
MERV Rating
11
Warranty & Product Information
Product Type
Air Filter
UPC
662766466942