This product requires certification to purchase.

2 Ton - 16 SEER2 - Air Conditioner - R-454B

Rheem

2 Ton - 16 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #RA16AY24AJ2NA
  • Item #11828385
  • Manufacturer Part #RA16AY24AJ2NA
3.1 out of 5 Customer Rating
Brand image
Rheem

2 Ton - 16 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #RA16AY24AJ2NA
  • Item #11828385
  • Manufacturer Part #RA16AY24AJ2NA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
2 Ton
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
SEER2
16
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
Compressor Stages
Two Stage
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
RA16AY24AJ2NA
UPC
662021725043