This product requires certification to purchase.

2 Ton - Constant Torque - Two-Stage Air Handler - No Heat - R-454B - 115V

Rheem

2 Ton - Constant Torque - Two-Stage Air Handler - No Heat - R-454B - 115V

  • Fast #
  • Part #RB2TY2417STANMAN00
  • Item #11460938
  • Manufacturer Part #RB2TY2417STANMAN00
5 out of 5 Customer Rating
Brand image
Rheem

2 Ton - Constant Torque - Two-Stage Air Handler - No Heat - R-454B - 115V

  • Fast #
  • Part #RB2TY2417STANMAN00
  • Item #11460938
  • Manufacturer Part #RB2TY2417STANMAN00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
2 Ton
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Constant Torque
Configuration
Multi-Position
Refrigerant
R-454B
Electrical & Operational Information
BTU Cooling Rating
24000 Btu/h
Volts
115V
Warranty & Product Information
UPC
662021710865