This product requires certification to purchase.

2 Ton up to 14 SEER2 - Air Conditioner - R-454

Rheem

2 Ton up to 14 SEER2 - Air Conditioner - R-454

  • Fast #
  • Part #RA14AY24BJ1NA
  • Item #11743610
  • Manufacturer Part #RA14AY24BJ1NA
5 out of 5 Customer Rating
Brand image
Rheem

2 Ton up to 14 SEER2 - Air Conditioner - R-454

  • Fast #
  • Part #RA14AY24BJ1NA
  • Item #11743610
  • Manufacturer Part #RA14AY24BJ1NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 7mm Condenser Copper Coil: Requires less refrigerant
  • Swept Wing Fan Technology1: Features quieter operation
  • PlusOne® Triple Service Access: 15 in. wide, industry
  • Designing for Sustainability with Low GWP: For 2025,
  • PlusOne® Refrigerant Detection System™3: An integrated
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
Depth
33-3/4 in
Height
25 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Tonnage
2 Ton
Weight
163 lb
Width
33-3/4 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Plate Fin
Communicating
Non-Communicating
Compressor Type
Scroll
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
15.2
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
22800 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
EER
11.7
Horsepower
1/6 hp
Lock Rotor Amps (LRA)
67
Maximum Overcurrent Protection (MOP)
25
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
12.7
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
RA14AY24BJ1NA
UL Listed
Yes
UPC
662021758898