This product requires certification to purchase.

21-1/16 x 21 x 6-13/16 in. 1800 CFM Exact Fit Media Air Cleaner for Air Handler

Rheem

21-1/16 x 21 x 6-13/16 in. 1800 CFM Exact Fit Media Air Cleaner for Air Handler

  • Fast #
  • Part #RUXHFE21M13
  • Item #10559891
  • Manufacturer Part #UXHF-E21M13
5 out of 5 Customer Rating
Brand image
Rheem

21-1/16 x 21 x 6-13/16 in. 1800 CFM Exact Fit Media Air Cleaner for Air Handler

  • Fast #
  • Part #RUXHFE21M13
  • Item #10559891
  • Manufacturer Part #UXHF-E21M13
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Comes with high efficiency MERV 13 filter to trap particles as small as 0.5 micron, including pollen, dust and dander
  • Installs into ducted central heating and air conditioning systems
  • Easy media filter replacement
  • Meets ANSI/ASHRAE 52.2 standards
  • Robust heavy duty metal construction
  • Perfect for any residential or commercial forced air heating or cooling system up to five tons
  • Requires Certification

Documents

Dimensions & Measurements
Air Cleaner Size
21-1/16 in x 21 in
CFM
1800 ft3/min
Depth
6-13/16 in
Height
21-1/16 in
Width
6-13/16 in
Characteristics & Features
Filter Type
Media
Material
Metal
Proposition 65
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Warranty & Product Information
Type
RUXHFE21M13
UPC
662766727326