This product requires certification to purchase.

25 in. Filter Rack for UGRA Series Gas Furnaces

Rheem

25 in. Filter Rack for UGRA Series Gas Furnaces

  • Fast #
  • Part #R542409402
  • Item #403492
  • Manufacturer Part #54-24094-02
4.1 out of 5 Customer Rating
Brand image
Rheem

25 in. Filter Rack for UGRA Series Gas Furnaces

  • Fast #
  • Part #R542409402
  • Item #403492
  • Manufacturer Part #54-24094-02
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Custom sizes for replacement of filters shipped with Rheem, Ruud, and WeatherKing equipment
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3/8 in
Height
25 in
Size
25 in x 19-1/4 in x 3/8 in
Width
19-1/4 in
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
UPC
662766156300