This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Dedicated Horizontal Packaged Constant Torque Heat Pump - 10 kW Electric Heat - R-454B - 208-230/1

Rheem

3 Ton - 13.4 SEER2 - Dedicated Horizontal Packaged Constant Torque Heat Pump - 10 kW Electric Heat - R-454B - 208-230/1

  • Fast #
  • Part #RHPBYB036AJT101NAU
  • Item #11738017
  • Manufacturer Part #RHPBYB036AJT101NAAUA
4.3 out of 5 Customer Rating
Brand image
Rheem

3 Ton - 13.4 SEER2 - Dedicated Horizontal Packaged Constant Torque Heat Pump - 10 kW Electric Heat - R-454B - 208-230/1

  • Fast #
  • Part #RHPBYB036AJT101NAU
  • Item #11738017
  • Manufacturer Part #RHPBYB036AJT101NAAUA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Horizontal
Factory Std. Refrigerant Charge
121.1 oz
Refrigerant
R-454B
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
34121 Btu/h
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
RHPBYB036AJT101NAU
UPC
662021731594