This product requires certification to purchase.

3 Ton - Multipoise - Medium Efficiency Cased Furnace A-Coil - R-454B TXV - 21" W

Rheem

3 Ton - Multipoise - Medium Efficiency Cased Furnace A-Coil - R-454B TXV - 21" W

  • Fast #
  • Part #RCFY3621MTAAMC
  • Item #11750269
  • Manufacturer Part #RCFY3621MTAAMC
4.6 out of 5 Customer Rating
Brand image
Rheem

3 Ton - Multipoise - Medium Efficiency Cased Furnace A-Coil - R-454B TXV - 21" W

  • Fast #
  • Part #RCFY3621MTAAMC
  • Item #11750269
  • Manufacturer Part #RCFY3621MTAAMC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rheem® Indoor Furnace cased coils and replacement uncased coils are designed for use with Rheem outdoor units and are available for vertical upflow or downflow, and horizontal left or horizontal right airflow. When matched with Rheem outdoor units, the coils provide a nominal capacity range from 18,000 BTU/HR [5.24 kW] to 60,000 BTU/HR [17.6 kW]
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have copper sweat refrigerant connections
  • Feature two sets of 3/4" [19.1 mm] N.P.T. Condensate drain connections for ease of connection
  • Approved for system application with variety of Rheem outdoor units
  • Unique drain pan design maximizes application flexibility and condensate removal
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
3 Ton
Weight
76 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Configuration
Multi-Position
Indoor Outdoor
Indoor
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
36000
Warranty & Product Information
Type
RCFY3621MTAAMC
UL Listed
Yes