This product requires certification to purchase.

40 gal. 12 kW Commercial Electric Water Heater

Rheem

40 gal. 12 kW Commercial Electric Water Heater

  • Fast #
  • Part #RELD40FTB683478
  • Item #9732453
  • Manufacturer Part #683478
4 out of 5 Customer Rating
Brand image
Rheem

40 gal. 12 kW Commercial Electric Water Heater

  • Fast #
  • Part #RELD40FTB683478
  • Item #9732453
  • Manufacturer Part #683478
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Terminal block enables easy field level conversion for a variety of light-duty applications
  • Easy to convert standard models from simultaneous to non-simultaneous, single phase to 3 phase
  • Factory shipped in simultaneous configuration
  • Energy efficient design reduces energy consumption and standby heat loss with 2-1/2 in. of rigid polyurethane foam insulation
  • Automatic temperature control with surface mounted thermostat automatically cycles on and off to maintain desired water temperature
  • Proprietary protective steel formulation with a unique coat of high temperature porcelain enamel
  • Design maximizes corrosion resistance and life of anode rod
  • Patented corrosion-resistant elements include double layer of magnesium oxide and copper to resist corrosion
  • Durable factory-installed full flow brass drain value
  • Low lead compliant
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
40 gal
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Warranty & Product Information
ASME
No
CEC Compliant
For Sale in CA
Type
R683478
UPC
020352683478