This product requires certification to purchase.

60A 230V Disconnect

Rheem

60A 230V Disconnect

  • Fast #
  • Part #R842517505
  • Item #9329600
  • Manufacturer Part #84-25175-05
5 out of 5 Customer Rating
Brand image
Rheem

60A 230V Disconnect

  • Fast #
  • Part #R842517505
  • Item #9329600
  • Manufacturer Part #84-25175-05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-21/25 in
Height
7-19/50 in
Width
5-19/100 in
Characteristics & Features
Material
Metal
Electrical & Operational Information
AMP
60
Volts
230V
Warranty & Product Information
NEMA
NEMA 3R
Product Type
Disconnect
UPC
662766219883