This product requires certification to purchase.

7.5 Ton - Commercial Air Handler - R-454B - 208/230/3

Rheem

7.5 Ton - Commercial Air Handler - R-454B - 208/230/3

  • Fast #
  • Part #RHCYP2090CAS
  • Item #11825995
  • Manufacturer Part #RHCYP2090CAS
4.5 out of 5 Customer Rating
Brand image
Rheem

7.5 Ton - Commercial Air Handler - R-454B - 208/230/3

  • Fast #
  • Part #RHCYP2090CAS
  • Item #11825995
  • Manufacturer Part #RHCYP2090CAS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
6 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Commercial Split
Refrigerant
R-454B
Electrical & Operational Information
Volts
230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
RHCYP2090CAS
UPC
662021686818