This product requires certification to purchase.

7.5 Ton - Two Stage Commercial Heat Pump - R-454B - 208/230/3

Rheem

7.5 Ton - Two Stage Commercial Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RPCY2090CAZ
  • Item #11772338
  • Manufacturer Part #RPCY2090CAZ
5 out of 5 Customer Rating
Brand image
Rheem

7.5 Ton - Two Stage Commercial Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RPCY2090CAZ
  • Item #11772338
  • Manufacturer Part #RPCY2090CAZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with nitrogen for shipping
  • Ready to be charged with R-454B refrigerant in the field after installation
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • High and Low Pressure switches provide additional system protection
  • Forkable base rails on 10 Ton for easy handling and lifting
  • Tube and Fin condenser and evaporator coils
  • Single-piece control door
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
42-7/10 in
Height
48-4/5 in
Liquid Line (OD)
5/8 in
Suction Line (OD)
1-5/8 in
Tonnage
7.5 Ton
Tonnage
7.5 Ton
Weight
428 lb
Width
31-1/10 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Plate Fin
Compressor Type
Scroll
Configuration
Convertible
COP - Coefficient of Performance
3.4
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
BTU
90000
BTU Cooling Rating
85500 Btu/h
BTU Heat Rating
85500 Btu/h
Compressor Stages
Two Stage
EER
11.0
Horsepower
1/2 hp
Lock Rotor Amps (LRA)
178.5
Maximum Overcurrent Protection (MOP)
60
Phase
Three Phase
Power Source
Electric
Rated Load Amps (RLA)
26.3
Volts
230V
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Type
RPCY2090CAZ
UL Listed
Yes
UPC
662021686832