This product requires certification to purchase.

7.5 Ton Commercial Air Handler - 208/230/3 - R-454B

Rheem

7.5 Ton Commercial Air Handler - 208/230/3 - R-454B

  • Fast #
  • Part #RHCYP2090CAR
  • Item #11782649
  • Manufacturer Part #RHCYP2090CAR
5 out of 5 Customer Rating
Brand image
Rheem

7.5 Ton Commercial Air Handler - 208/230/3 - R-454B

  • Fast #
  • Part #RHCYP2090CAR
  • Item #11782649
  • Manufacturer Part #RHCYP2090CAR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed for R-454B refrigerant
  • Wired and run tested
  • Convertible airflow – vertical up flow or horizontal side flow
  • Cooling operation up to 125°F ambient
  • TXV refrigerant metering system
  • Field-adjustable TXVs
  • Solid-core liquid line filter drier
  • Insulation encapsulated throughout entire unit
  • Galvanized steel drain pan
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
57-83/100 in
Height
27-171/200 in
Liquid Line (OD)
1/2 in
Suction Line (OD)
1-1/8 in
Tonnage
7.5 Ton
Tonnage
7.5 Ton
Weight
409 lb
Width
52-111/125 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Plate Fin
Configuration
Convertible
Factory Installed Heat Strip
No
Refrigerant
R-454B
Refrigeration Control Type
TXV
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
BTU
90000
Maximum Overcurrent Protection (MOP)
15
Phase
Three Phase
Power Source
Electric
Volts
230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
RHCYP2090CAR
UL Listed
Yes
UPC
662021686870