This product requires certification to purchase.

75 gal. Tall 100 MBH Commercial Natural Gas Water Heater

Rheem

75 gal. Tall 100 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGHE75SU100700591
  • Item #9721849
  • Manufacturer Part #700591
4.7 out of 5 Customer Rating
Brand image
Rheem

75 gal. Tall 100 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGHE75SU100700591
  • Item #9721849
  • Manufacturer Part #700591
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
75 gal
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Lining of Tank
Porcelain
Water Heater Type
Tall
Electrical & Operational Information
BTU
100000
Fuel Type
Natural Gas
MBH
100
Power Source
Gas
Warranty & Product Information
Application
Commercial
ASME
No
CEC Compliant
For Sale in CA
Type
RGHE75SU100
UPC
020352759609