This product requires certification to purchase.

75 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

Rheem

75 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG7575N3570419
  • Item #3826573
  • Manufacturer Part #570419
4.1 out of 5 Customer Rating
Brand image
Rheem

75 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG7575N3570419
  • Item #3826573
  • Manufacturer Part #570419
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Small jacket diameters
  • Brass drain valve
  • 170°F maximum temperature
  • 3-year limited tank and parts warranty
  • System sentinal LED diagnostic system
  • Vent Size: 4"
  • 100F Rise (Gal/hHr): 73
  • Type: Universal Heavy Duty
  • Requires Certification
Dimensions & Measurements
Capacity
75 gal
Diameter
26-1/4 in
Height
65-1/2 in
Water Connection Size
1 in
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Water Heater Type
Tall
Electrical & Operational Information
BTU
75100
Emission
Low NOx
Fuel Type
Natural Gas
Maximum Temperature
160
MBH
75.1
Power Source
Gas
Pressure - High
150
Warranty & Product Information
ANSI
ANSI Z21.10.1, ANSI Z21.10.3
Application
Commercial
ASME
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
NSF Certified
No
UL Listed
No
UPC
020352570419