This product requires certification to purchase.

8-1/2 in. PVC Condensate Trap

Rheem

8-1/2 in. PVC Condensate Trap

  • Fast #
  • Part #R686031
  • Item #3973654
  • Manufacturer Part #686031
4.4 out of 5 Customer Rating
Brand image
Rheem

8-1/2 in. PVC Condensate Trap

  • Fast #
  • Part #R686031
  • Item #3973654
  • Manufacturer Part #686031
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Condensate trap
  • PVC
  • Rheem
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
8-1/2 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
662766321463