This product requires certification to purchase.

80 gal. Builder Hybrid Electric Heat Pump Water Heater

Rheem

80 gal. Builder Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RUH80T2RH350BM787
  • Item #11743471
  • Manufacturer Part #703787
4.3 out of 5 Customer Rating
Brand image
Rheem

80 gal. Builder Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RUH80T2RH350BM787
  • Item #11743471
  • Manufacturer Part #703787
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Earn ENERGY STAR® and Zero Energy Ready Home tax credits up to $5,000 per build.
  • New top water connections and a duct-ready design make installation faster and more flexible
  • High Efficiency - 3.5 UEF
  • Meets NEAA Tier 3 requirements
  • IECC and Title 24 Ready
  • Exceeds ENERGY STAR® and DOE Zero Energy Ready Home water heater efficiency requirements
  • Maximize Energy Design Rating/HERS
  • 10-year limited tank and parts warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
80 gal
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Number of Elements
2
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
Yes
Water Heater Type
Hybrid, Heat Pump
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
24
First Hour Rating
87
Power Source
Electric
Volts
240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
RUH80T2RH350BM787
UPC
020352867236