This product requires certification to purchase.

85-3/8 in x 14 in. Roof Curb in Galvanized Steel 18 ga

Rheem

85-3/8 in x 14 in. Roof Curb in Galvanized Steel 18 ga

  • Fast #
  • Part #RXKGDDD14
  • Item #7546123
  • Manufacturer Part #RXKG-DDD14
4.5 out of 5 Customer Rating
Brand image
Rheem

85-3/8 in x 14 in. Roof Curb in Galvanized Steel 18 ga

  • Fast #
  • Part #RXKGDDD14
  • Item #7546123
  • Manufacturer Part #RXKG-DDD14
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 18 ga.
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
18 ga
Height
14 in
Length
85-3/8 in
Tonnage
7.5 - 12.5 Tons
Width
53-1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Roof Curb
UPC
662021461040