This product requires certification to purchase.

98% - 115K - 2 Stage - Modulating ECM - Gas Furnace - Upflow - 24.5" W

Rheem

98% - 115K - 2 Stage - Modulating ECM - Gas Furnace - Upflow - 24.5" W

  • Fast #
  • Part #RU98MV1155A24UPSGA
  • Item #9860976
  • Manufacturer Part #U98MV1155A24UPSGAP
3.2 out of 5 Customer Rating
Brand image
Rheem

98% - 115K - 2 Stage - Modulating ECM - Gas Furnace - Upflow - 24.5" W

  • Fast #
  • Part #RU98MV1155A24UPSGA
  • Item #9860976
  • Manufacturer Part #U98MV1155A24UPSGAP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Diagnostics
  • Requires Certification
Dimensions & Measurements
Width
24-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
98 %
Communicating
Communicating
Configuration
Upflow
Gas Valve Stages
Variable (Modulating)
Refrigerant
R-410A
Electrical & Operational Information
BTU
115000
Ignition System
Direct Spark Ignition
Warranty & Product Information
UPC
662021611247