This product requires certification to purchase.

COMMERCIAL HEAVY DUTY HEAT PUMP 60 GAL.

Rheem

Air to Water COMMERCIAL HEAVY DUTY HEAT PUMP 60 GAL.

  • Fast #
  • Part #RHPHD60HNU201785
  • Item #11524114
  • Manufacturer Part #701785
4.4 out of 5 Customer Rating
Brand image
Rheem

Air to Water COMMERCIAL HEAVY DUTY HEAT PUMP 60 GAL.

  • Fast #
  • Part #RHPHD60HNU201785
  • Item #11524114
  • Manufacturer Part #701785
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Delivers hot water with a system Coefficient of Performance (COP) exceeding 4.0 at 80°F ambient and 60% relative humidity.
  • Can be installed indoors or outdoors with a choice between vertical and horizontal discharge models
  • The heat pump will efficiently perform in ambient temperatures down to 40F. For colder days, it includes an auxiliary boost mode and auto defrost.
  • Double Wall Heat Exchanger
  • 208 or 240 Volt / 1 PH or 480 Volt /3 PH
  • Optional kits are available to connect ductwork for ducting cool discharge air
  • Features an epoxy coated evaporator coil which provides extra protection in coastal and non-coastal environments
  • Suits Most Mild Climates
  • ENERGY STAR® certified;1-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
55-1/2 in
Weight
308.65 lb
Width
30-31/100 in
Characteristics & Features
A2L Compatible
No
Collection
Air to Water
Number of Condenser Fan Motors
2
Refrigerant
R-134A
Electrical & Operational Information
BTU Heat Rating
84752 Btu/h
Compressor Stages
Single Stage
Phase
Single Phase
Volts
208/240V
Warranty & Product Information
Type
RHPHD60HNU201
UPC
020352768045