This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

Rheem

Classic® 3 Ton - 13.4 SEER2 - Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB036AJT081NAJ
  • Item #11613210
  • Manufacturer Part #RGEAYB036AJT081NAAJA
4 out of 5 Customer Rating
Brand image
Rheem

Classic® 3 Ton - 13.4 SEER2 - Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB036AJT081NAJ
  • Item #11613210
  • Manufacturer Part #RGEAYB036AJT081NAAJA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • PlusOne® ignition system - direct spark ignition (DSI) for reliability and longevity
  • Scroll compressors on all models provides maximum efficiency and quiet operation
  • Microchannel evaporator and condenser coil delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils
  • All aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage
  • Design allows for easier and faster cleaning
  • Thermal expansion valves standard on all models for precise superheat control, reliability and energy efficiency at all operating conditions
  • High-pressure control standard on all models for refrigerant component protection and reliability
  • Easily accessible control box, furnace compartment and slide-out blower section allows for faster installability and serviceability
  • Supplemental electric heating option available field installed, electrical heat strips, up to 15 kW with simplified single point wiring, are available for periods of extreme weather conditions
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
1200 ft3/min
Depth
49-7/16 in
Gas Connection Size
1/2 in
Height
50-13/16 in
Length
47-9/16 in
Max CFM
1200 cfm
Tonnage
3 Tons
Tonnage
3 Ton
Weight
403 lb
Width
52-7/16 in
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Coil Type
Micro-channel
Collection
Classic®
Compressor Type
Scroll
Configuration
Convertible
EER2
10.6
EER2 Range
10.6 - 11.1
Factory Std. Refrigerant Charge
48 oz
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Stainless Steel
Material
Aluminum
Number of Burners
4
Number of Compressors
1
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigerant Control
TXV
Refrigeration Control Type
TXV
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
35200 Btu/h
BTU Heat Rating
80000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
75 dB
Fuel Type
Natural Gas
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
Lock Rotor Amps (LRA)
93.5
Maximum Overcurrent Protection (MOP)
45
Minimum Circuit Ampacity (MCA)
30
Phase
Single Phase
Power Source
Electric, Gas
Rated Load Amps (RLA)
16.7
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
662021738357