This product requires certification to purchase.

4 Ton - 13.4 SEER2 - Two-Stage Packaged Gas/Electric System - 100k Btu/h Gas Heat - R-454B - 208-230/1

Rheem

Classic® 4 Ton - 13.4 SEER2 - Two-Stage Packaged Gas/Electric System - 100k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB048AJT101NAJ
  • Item #11613232
  • Manufacturer Part #RGEAYB048AJT101NAAJA
4.4 out of 5 Customer Rating
Brand image
Rheem

Classic® 4 Ton - 13.4 SEER2 - Two-Stage Packaged Gas/Electric System - 100k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB048AJT101NAJ
  • Item #11613232
  • Manufacturer Part #RGEAYB048AJT101NAAJA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • PlusOne® ignition system - direct spark ignition (DSI) for reliability and longevity
  • Scroll compressors on all models provides maximum efficiency and quiet operation
  • Microchannel evaporator and condenser coil delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils
  • All aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage
  • Design allows for easier and faster cleaning
  • Thermal expansion valves standard on all models for precise superheat control, reliability and energy efficiency at all operating conditions
  • High-pressure control standard on all models for refrigerant component protection and reliability
  • Easily accessible control box, furnace compartment and slide-out blower section allows for faster installability and serviceability
  • Supplemental electric heating option available field installed, electrical heat strips, up to 15 kW with simplified single point wiring, are available for periods of extreme weather conditions
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
1600 ft3/min
Depth
49-7/16 in
Gas Connection Size
1/2 in
Height
50-13/16 in
Length
47-9/16 in
Max CFM
1600 cfm
Tonnage
4 Tons
Tonnage
4 Ton
Weight
492 lb
Width
52-7/16 in
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Coil Type
Micro-channel
Collection
Classic®
Compressor Type
Scroll
Configuration
Convertible
EER2
10.6
EER2 Range
10.6 - 11.1
Factory Std. Refrigerant Charge
78.4 oz
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Stainless Steel
Material
Aluminum
Number of Burners
5
Number of Compressors
1
Refrigerant
R-454B
Refrigerant Control
TXV
Refrigeration Control Type
TXV
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU
48000
BTU Cooling Rating
47900 Btu/h
BTU Heat Rating
100000 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
76 dB
Fuel Type
Natural Gas
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
Minimum Circuit Ampacity (MCA)
45
Phase
Single Phase
Power Source
Electric, Gas
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
662021738517