This product requires certification to purchase.

10 Ton - 2 Stage - Commercial Heat Pump - 208/230V - 3 Phase - R-410A

Rheem

Commercial Classic® Series 10 Ton - 2 Stage - Commercial Heat Pump - 208/230V - 3 Phase - R-410A

  • Fast #
  • Part #FRPCL2120CBZ
  • Item #11452571
  • Manufacturer Part #RPCL2120CBZ
5 out of 5 Customer Rating
Brand image
Rheem

Commercial Classic® Series 10 Ton - 2 Stage - Commercial Heat Pump - 208/230V - 3 Phase - R-410A

  • Fast #
  • Part #FRPCL2120CBZ
  • Item #11452571
  • Manufacturer Part #RPCL2120CBZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • CABINET-All access panels can be opened or removed with out affecting the structural strength of the unit. Stamped louvered panels offer 100% protection for the condenser coil.
  • EQUIPMENT GROUND- Lug for field connection of ground wire.
  • CONTACTOR-The contactor is an electrical switch which operates the compressor and outdoor fans. Its 24 volt coil is activated on a call for cooling or heating.123564
  • TRANSFORMER-75 VA step-down type, from Line to 24 volts with resettable circuit breaker.
  • CAPACITOR-Help provide starting torque necessary to boost the condenser fan motors to operating speed by directing their stored energy to the starter winding in step with the running winding.
  • DEMAND DEFROST CONTROL-Used when unit is in heating mode to defrost outdoor coil.
  • AUTO-RESET HIGH PRESSURE CONTROL, AND AUTO-RESET LOW PRESSURE CONTROL-To provide compress or protection under abnormally high head pressure conditions (out-door fan failure, restriction, dirty coil, etc.) or abnormally low suction pressure conditions (restrictions, TEV failure, loss of charge, indoor blower failure, etc.) while eliminating nuisance tripping
  • COIL-Constructed with copper tubes and aluminum fins mechanically bonded to tubes for maximum heat transfer capabilities. All coil assemblies are leak tested up to 550 PSIG (3792 kPa) internal pressure.
  • SERVICE ACCESS-Control box with separate line and control voltages, as well as compressor and other refrigerant controls are accessible through access panels. An electrical access cover may be opened or removed. Condenser fan motors are equipped with molded plugs for easy removal. Louver panels and end access panel can be removed for coil cleaning.
  • Requires Certification
Dimensions & Measurements
CFM
7400 ft3/min
Depth
74 in
Height
44-3/4 in
Tonnage
10 Ton
Weight
600 lb
Width
38-3/8 in
Characteristics & Features
A2L Compatible
No
Collection
Commercial Classic® Series
Compressor Type
Scroll
Factory Std. Refrigerant Charge
500.5 oz
Number of Condenser Fan Motors
2
Refrigerant
R-410A
Electrical & Operational Information
BTU
120000
BTU Cooling Rating
120000 Btu/h
Compressor Stages
Two Stage
Phase
Three Phase
Rated Load Amps (RLA)
33.3
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
FRPCL2120CBZ
UL Listed
Yes