This product requires certification to purchase.

12.5 Ton - Commercial Packaged Air Conditioner - R-454B - 208/230/3

Rheem

Commercial Renaissance™ 12.5 Ton - Commercial Packaged Air Conditioner - R-454B - 208/230/3

  • Fast #
  • Part #RACDYB150ACG000AAB
  • Item #11613133
  • Manufacturer Part #RACDYB150ACG000AABA0
4.4 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ 12.5 Ton - Commercial Packaged Air Conditioner - R-454B - 208/230/3

  • Fast #
  • Part #RACDYB150ACG000AAB
  • Item #11613133
  • Manufacturer Part #RACDYB150ACG000AABA0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
4025 ft3/min
Depth
90-1/8 in
Height
60 in
Tonnage
12.5 Tons
Weight
987 lb
Width
59-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Micro-channel
Collection
Commercial Renaissance™
Compressor Type
Scroll
Refrigerant
R-454B
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
BTU
150000
BTU Cooling Rating
142000 Btu/h
Decibel Rating (dB)
87 dB
Phase
Three Phase
Power Source
Electric
Stages
Two
Volts
208/230V
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Type
RACDYB150ACG000AAB
UL Listed
Yes
UPC
662021754920