This product requires certification to purchase.

15 Ton - Commercial Packaged Air Conditioner - 460V - 3 Phase - R-410A

Rheem

Commercial Renaissance™ 15 Ton - Commercial Packaged Air Conditioner - 460V - 3 Phase - R-410A

  • Fast #
  • Part #RGEGYB180ADG32BBAD
  • Item #11766117
  • Manufacturer Part #RGEGYB180ADG32BBADA0A
3.5 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ 15 Ton - Commercial Packaged Air Conditioner - 460V - 3 Phase - R-410A

  • Fast #
  • Part #RGEGYB180ADG32BBAD
  • Item #11766117
  • Manufacturer Part #RGEGYB180ADG32BBADA0A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-454B refrigerant
  • Wired factory-installed refrigerant leak detection system
  • Scroll compressors with internal line break overload and high pressure protection
  • All models have two compressor stages
  • Field convertible airflow – vertical downflow or horizontal sideflow
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125°F ambient
  • Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
127-7/8 in
Height
58-1/2 in
Tonnage
15 Ton
Tonnage
15 Ton
Weight
2041 lb
Width
86-3/4 in
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Commercial Renaissance™
Compressor Type
Scroll
Configuration
Convertible
Gas Valve Stages
Two-Stage
Heat Exchanger Type
Stainless Steel
Number of Compressors
2
Number of Condenser Fan Motors
2
Refrigerant
R-410A
Refrigeration Control Type
TXV
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
BTU
180000
BTU Cooling Rating
172000 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
83 dB
EER
10.8
Fuel Type
Natural Gas
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
Lock Rotor Amps (LRA)
103
Maximum Overcurrent Protection (MOP)
50
Phase
Three Phase
Power Source
Gas, Electric
Rated Load Amps (RLA)
11.9
Stages
Two
Volts
460V
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Direct Digital Control Compatibility
Yes
Type
RGEGYB180ADG32BBAD
UL Listed
Yes
UPC
662021853227