This product requires certification to purchase.

15 Ton - Packaged Gas/Electric - R-454B - 208/230/3

Rheem

Commercial Renaissance™ 15 Ton - Packaged Gas/Electric - R-454B - 208/230/3

  • Fast #
  • Part #RGEGYB180ACG32BBAC
  • Item #11460985
  • Manufacturer Part #RGEGYB180ACG32BBACA0A
4.9 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ 15 Ton - Packaged Gas/Electric - R-454B - 208/230/3

  • Fast #
  • Part #RGEGYB180ACG32BBAC
  • Item #11460985
  • Manufacturer Part #RGEGYB180ACG32BBACA0A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
86-3/4 in
Height
127-7/8 in
Tonnage
15 Ton
Width
58-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Micro-channel
Collection
Commercial Renaissance™
Configuration
Convertible
Refrigerant
R-454B
Electrical & Operational Information
BTU
180000
Phase
Three Phase
Volts
208/230V
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
662021736919