This product requires certification to purchase.

6 Ton - Commercial Packaged Air Conditioner - R-454B - 230/3

Rheem

Commercial Renaissance™ 6 Ton - Commercial Packaged Air Conditioner - R-454B - 230/3

  • Fast #
  • Part #RACCYB072ACT000AAB
  • Item #11750476
  • Manufacturer Part #RACCYB072ACT000AABA0
4.6 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ 6 Ton - Commercial Packaged Air Conditioner - R-454B - 230/3

  • Fast #
  • Part #RACCYB072ACT000AAB
  • Item #11750476
  • Manufacturer Part #RACCYB072ACT000AABA0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-454B refrigerant
  • Factory installed refrigerant leak detection system
  • Scroll compressors with internal line break overload and high pressure protection
  • Convertible airflow – vertical down flow or horizontal side flow
  • Forkable base rails for easy handling and lifting
  • PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
  • One-piece top cover and base pan with drawn supply and return opening
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
79-1/4 in
Height
41-3/8 in
Tonnage
6 Ton
Weight
557 lb
Width
46-3/4 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Commercial Renaissance™
Compressor Type
Scroll
Configuration
Convertible
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
BTU
72000
BTU Cooling Rating
68500 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
85 dB
EER
11.2
Horsepower
3/4 hp
Lock Rotor Amps (LRA)
162
Maximum Overcurrent Protection (MOP)
60
Phase
Three Phase
Power Source
Electric
Rated Load Amps (RLA)
19.2
Stages
Two
Volts
208/230V
Warranty & Product Information
Application
Commercial
CEC Compliant
Not for Sale in CA
Direct Digital Control Compatibility
Yes
Type
RACCYB072ACT000AAB
UL Listed
Yes
UPC
662021852893