This product requires certification to purchase.

7.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

Rheem

Commercial Renaissance™ 7.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RHPDYB090ACG000AAB
  • Item #11750512
  • Manufacturer Part #RHPDYB090ACG000AABA0
4.7 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ 7.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RHPDYB090ACG000AAB
  • Item #11750512
  • Manufacturer Part #RHPDYB090ACG000AABA0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-454B refrigerant
  • Factory installed refrigerant leak detection system
  • Wired and run tested
  • Scroll compressors with internal line break overload and
  • Two stages of cooling
  • Convertible airflow – vertical down flow or horizontal side flow
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125°F ambient
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
90-1/8 in
Height
50 in
Tonnage
7.5 Ton
Tonnage
7.5 Ton
Weight
790 lb
Width
59-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Commercial Renaissance™
Compressor Type
Scroll
Configuration
Convertible
Number of Condenser Fan Motors
2
Refrigerant
R-454B
Refrigeration Control Type
TXV
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
BTU
90000
BTU Cooling Rating
86000 Btu/h
BTU Heat Rating
84000 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
87 dB
EER
11.0
Horsepower
2 at 1/2 hp / 1 at 3 hp
Ignition System
Direct Spark Ignition
Lock Rotor Amps (LRA)
178.5
Maximum Overcurrent Protection (MOP)
70
Phase
Three Phase
Power Source
Electric
Rated Load Amps (RLA)
25.2
Stages
Two
Volts
208V
Warranty & Product Information
Application
Commercial
CEC Compliant
Not for Sale in CA
Direct Digital Control Compatibility
Yes
Type
RHPDYB090ACG000AAB
UL Listed
Yes
UPC
662021751349