This product requires certification to purchase.

5 Ton - Packaged Gas/Electric System (w/ Economizer) - 125k Btu/h - 208-230/3

Rheem

Commercial Renaissance™ Line Classic® Series 5 Ton - Packaged Gas/Electric System (w/ Economizer) - 125k Btu/h - 208-230/3

  • Fast #
  • Part #RGECYB060ACU12BCAS
  • Item #12177563
  • Manufacturer Part #RGECYB060ACU12BCASB1
5 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ Line Classic® Series 5 Ton - Packaged Gas/Electric System (w/ Economizer) - 125k Btu/h - 208-230/3

  • Fast #
  • Part #RGECYB060ACU12BCAS
  • Item #12177563
  • Manufacturer Part #RGECYB060ACU12BCASB1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Height
41-3/8 in
Length
79-1/4 in
Tonnage
5 Ton
Weight
592 lb
Width
46-3/4 in
Characteristics & Features
A2L Compatible
Yes
AFUE
80 %
Coil Type
Micro-channel
Collection
Commercial Renaissance™ Line Classic® Series
Compressor Type
Scroll
Configuration
Convertible
EER2
10.6
EER2 Range
10.6 - 11.1
Factory Std. Refrigerant Charge
80 oz
Gas Valve Stages
Two-Stage
Heat Exchanger Type
Stainless Steel
Number of Compressors
1
Number of Condenser Fan Motors
1
Refrigerant
R-454B
SEER2
13.4
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
BTU
6000
BTU Cooling Rating
57000 Btu/hr
Compressor Stages
Single Stage
Decibel Rating (dB)
86 dB
Fuel Type
Natural Gas
Horsepower
1-1/2 hp
Ignition System
Direct Spark Ignition
Lock Rotor Amps (LRA)
156.4
Maximum Overcurrent Protection (MOP)
50
Minimum Circuit Ampacity (MCA)
34
Phase
Three Phase
Power Source
Electric, Gas
Rated Load Amps (RLA)
16
Volts
208/230V
Warranty & Product Information
Application
Residential, Commercial
CEC Compliant
For Sale in CA
Type
RGECYB060ACU12BCAS
UL Listed
Yes
UPC
662021863943