This product requires certification to purchase.

7.5 Ton - Standard Efficiency Packaged Gas/Electric System - 205k / Btu/h Heating - R-454B - 208/230/3

Rheem

Commercial Renaissance™ Line Classic® Series 7.5 Ton - Standard Efficiency Packaged Gas/Electric System - 205k / Btu/h Heating - R-454B - 208/230/3

  • Fast #
  • Part #RGEDYB090ACG20BAAA
  • Item #11613264
  • Manufacturer Part #RGEDYB090ACG20BAAAA0
3.9 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ Line Classic® Series 7.5 Ton - Standard Efficiency Packaged Gas/Electric System - 205k / Btu/h Heating - R-454B - 208/230/3

  • Fast #
  • Part #RGEDYB090ACG20BAAA
  • Item #11613264
  • Manufacturer Part #RGEDYB090ACG20BAAAA0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have copper sweat refrigerant connections
  • Feature two sets of 3/4" [19.1 mm] N.P.T. Condensate drain connections for ease of connection
  • Approved for system application with variety of Rheem outdoor units
  • Bi-Directional airflow eliminates the need to switch any internal components from horizontal left to right
  • N-Coil design maximizes performance and minimizes height required at installation
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
3400 ft3/min
Gas Connection Size
3/4 in
Height
50 in
Length
89 in
Tonnage
7.5 Ton
Weight
868 lb
Width
57-7/8 in
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Commercial Renaissance™ Line Classic® Series
Compressor Type
Scroll
Configuration
Convertible
Factory Std. Refrigerant Charge
88 oz
Gas Valve Stages
Two-Stage
Heat Exchanger Type
Stainless Steel
IEER Range
14.0 - 99.9
Number of Compressors
1
Number of Condenser Fan Motors
2
Refrigerant
R-454B
Refrigeration Control Type
TXV
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
BTU
90000
BTU Cooling Rating
85000 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
83 dB
EER
11.0
Fuel Type
Natural Gas
Horsepower
1/5 hp
IEER
14.6
Ignition System
Direct Spark Ignition
Input (MBH)
205 MBH
Lock Rotor Amps (LRA)
178.5
Maximum Overcurrent Protection (MOP)
70
Minimum Circuit Ampacity (MCA)
44
Phase
Three Phase
Power Source
Gas, Electric
Rated Load Amps (RLA)
25.2
Volts
208/230V
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Type
RGEDYB090ACG20BAAA
UL Listed
Yes
UPC
662021745560