This product requires certification to purchase.

Cone and Termination Kit Metal

This product has been replaced by

No image available
Rheem Horizontal Vent Cone Termination kit MAX.WALL THICKNESS 7 in
Manufacturer Part #RTG20291-1
Rheem

Cone and Termination Kit Metal

  • Fast #
  • Part #RRTG202342
  • Item #9637905
  • Manufacturer Part #RTG20234-2
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Rheem Horizontal Vent Cone Termination kit MAX.WALL THICKNESS 7 in
Manufacturer Part #RTG20291-1
Rheem

Cone and Termination Kit Metal

  • Fast #
  • Part #RRTG202342
  • Item #9637905
  • Manufacturer Part #RTG20234-2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • OEM part for Rheem
  • Requires Certification
Dimensions & Measurements
Size
2 in x 6 in
Characteristics & Features
Material
Metal
Proposition 65
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Cone, Termination Kit