2 Ton - 15.2 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B
Endeavor® Line 2 Ton - 15.2 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 22800 Btu/h
- CFM:
- 735 ft3/min
- Collection:
- Endeavor® Line
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 69 dB
- Depth:
- 33-3/4 in
- Factory Std. Refrigerant Charge:
- 112.00 oz
- Height:
- 25 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-454B
- SEER2:
- 15.2
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021716317
- Volts:
- 208/230V
- Watts:
- 161 W
- Weight:
- 178 lb
- Width:
- 33-3/4 in