This product requires certification to purchase.

2 Ton - 15.2 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

Rheem

Endeavor® Line 2 Ton - 15.2 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

  • Fast #
  • Part #RP15AY24AJ2NA
  • Item #11461026
  • Manufacturer Part #RP15AY24AJ2NA
3.6 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 2 Ton - 15.2 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

  • Fast #
  • Part #RP15AY24AJ2NA
  • Item #11461026
  • Manufacturer Part #RP15AY24AJ2NA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L Compatible
  • Two-Stage Scroll Compressor
  • PlusOne® Valve Space and Service Access
  • PlusOne® Expanded Valve Space: 3 in. – 4 in. – 5 in. service valve space - provides a minimum working area of 27-square inches for easier access
  • PlusOne® Triple Service Access: 15 in. wide, industry leading access, two fastener, removeable corner and individual louver panels - makes repairs faster and easier
  • PlusOne® Refrigerant Detection System™ 1: An integrated one-box, patented design featuring the A2L sensor and mitigation board, offering easier commissioning with a single component, compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation - if excess refrigerant is detected
  • Designing for Sustainability with Low GWP: For 2025,the Environmental Protection Agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems. This new requirement will result in a 78%, 2 lower GWP than previous-generation refrigerants - with only minimal changes to system installation
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
Depth
29-3/4 in
Height
25 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
150 lb
Width
29-3/4 in
Characteristics & Features
A2L Compatible
Yes
Collection
Endeavor® Line
Communicating
Non-Communicating
Compressor Type
Scroll
EER2
11.7
EER2 Range
11.7 - 23.0
Factory Std. Refrigerant Charge
83 oz
HSPF2 Range
7.5 - 25.0
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
16
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
22800 Btu/h
BTU Heat Rating
22600 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
73 dB
Horsepower
1/6 hp
Lock Rotor Amps (LRA)
65
Maximum Overcurrent Protection (MOP)
25
Minimum Circuit Ampacity (MCA)
16
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
12
Volts
208/240V
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
HSPF2
8.1
UL Listed
Yes
UPC
662021694325