This product requires certification to purchase.

2 Ton - Modulating - Constant CFM - Multipoise Air Handler - Communicating - R-454B - 208/240V - 17.5" W

Rheem

Endeavor® Line 2 Ton - Modulating - Constant CFM - Multipoise Air Handler - Communicating - R-454B - 208/240V - 17.5" W

  • Fast #
  • Part #RHMVY2417SEACNJ
  • Item #11613471
  • Manufacturer Part #RHMVY2417SEACNJ
3.9 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 2 Ton - Modulating - Constant CFM - Multipoise Air Handler - Communicating - R-454B - 208/240V - 17.5" W

  • Fast #
  • Part #RHMVY2417SEACNJ
  • Item #11613471
  • Manufacturer Part #RHMVY2417SEACNJ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rheem® Indoor Furnace cased coils and replacement uncased coils are designed for use with Rheem outdoor units and are available for vertical upflow or downflow, and horizontal left or horizontal right airflow. When matched with Rheem outdoor units, the coils provide a nominal capacity range from 18,000 BTU/HR [5.24 kW] to 60,000 BTU/HR [17.6 kW]
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Approved for system application with variety of Rheem outdoor units
  • Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
  • Bi-Directional airflow eliminates the need to switch any internal components from horizontal left to right
  • Unique drain pan design maximizes application flexibility and condensate removal
  • N-Coil design maximizes performance and minimizes height required at installation
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
CFM
800 ft3/min
Depth
21-11/16 in
Height
42-1/2 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
91 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive
Coil Type
Plate Fin
Collection
Endeavor® Line
Communicating
Communicating
Configuration
Multi-Position
Factory Installed Heat Strip
No
Line Set Connection Type
Soldered
Material
Aluminum
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
24000
Fan Speeds
Variable
Horsepower
1/3 hp
Maximum Overcurrent Protection (MOP)
15
Minimum Circuit Ampacity (MCA)
4
Phase
Single Phase
Power Source
Electric
Stages
Modulating
Volts
208/230V
Warranty & Product Information
Energy Star Compliant
Yes
Type
RHMVY2417SEACNJ
UL Listed
Yes
UPC
662021708114