This product requires certification to purchase.

2 Ton - Multipoise - High Efficiency Cased Furnace A-Coil - R-454B EXV - 21" W

Rheem

Endeavor® Line 2 Ton - Multipoise - High Efficiency Cased Furnace A-Coil - R-454B EXV - 21" W

  • Fast #
  • Part #RCFY2421HEAAMC
  • Item #11639700
  • Manufacturer Part #RCFY2421HEAAMC
3.2 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 2 Ton - Multipoise - High Efficiency Cased Furnace A-Coil - R-454B EXV - 21" W

  • Fast #
  • Part #RCFY2421HEAAMC
  • Item #11639700
  • Manufacturer Part #RCFY2421HEAAMC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have copper sweat refrigerant connections
  • Approved for system application with variety of Rheem outdoor units
  • Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
  • Compatible with Germicidal Light System (UV resistant)
  • Bi-Directional airflow eliminates the need to switch any internal components from horizontal left to right
  • Unique drain pan design maximizes application flexibility and condensate removal
  • N-Coil design maximizes performance and minimizes height required at installation;Coils are AHRI certified for system application with a variety of Rheem outdoor units
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
800 ft3/min
Height
34-1/2 in
Length
21-11/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
2 Ton
Weight
76 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Plate Fin
Collection
Endeavor® Line
Configuration
Multi-Position
Indoor Outdoor
Indoor
Material
Aluminum
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
24000
Warranty & Product Information
Type
RCFY2421HEAAMC
UL Listed
Yes
UPC
662021708961