This product requires certification to purchase.

2 Ton - Multipoise Standard Efficiency Cased A-Coil - TXV - R-454B

Rheem

Endeavor® Line 2 Ton - Multipoise Standard Efficiency Cased A-Coil - TXV - R-454B

  • Fast #
  • Part #RCFY2414STAAMC
  • Item #11460951
  • Manufacturer Part #RCFY2414STAAMC
3.2 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 2 Ton - Multipoise Standard Efficiency Cased A-Coil - TXV - R-454B

  • Fast #
  • Part #RCFY2414STAAMC
  • Item #11460951
  • Manufacturer Part #RCFY2414STAAMC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rheem® Indoor Furnace cased coils and replacement uncased coils are designed for use with Rheem outdoor units and are available for vertical up flow or downflow, and horizontal left or horizontal right airflow. When matched with Rheem outdoor units, the coils provide a nominal capacity range from 18,000 BTU/HR [5.24 kW] to 60,000BTU/HR [17.6 kW]
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have copper sweat refrigerant connections
  • Feature two sets of3/4" [19.1 mm] N.P.T. Condensate drain connections for ease of connection
  • Chatleff metering device connections, at inlet and outlet of TXV or EXV and equalizer connections (TXV only)
  • Approved for system application with variety of Rheem outdoor units
  • Condensate drain pan is constructed of high grade, heat-resistant, corrosion free thermal-set material
  • Compatible with Germicidal Light System (UV resistant);Bi-Directional airflow eliminates the need to switch any internal components from horizontal left to right
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
21-11/16 in
Height
23-3/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
45 lb
Width
14 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
A
Collection
Endeavor® Line
Configuration
Multi-Position
Indoor Outdoor
Indoor
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24000 Btu/h
Warranty & Product Information
UPC
662021709203