This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Heat Pump - No Electric Heat - R-454B - 208/230/1

Rheem

Endeavor® Line 3 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Heat Pump - No Electric Heat - R-454B - 208/230/1

  • Fast #
  • Part #RHPBYB036AJT000NA
  • Item #11628418
  • Manufacturer Part #RHPBYB036AJT000NA
4.6 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 3 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Heat Pump - No Electric Heat - R-454B - 208/230/1

  • Fast #
  • Part #RHPBYB036AJT000NA
  • Item #11628418
  • Manufacturer Part #RHPBYB036AJT000NA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
59 in
Height
37-1/8 in
Tonnage
3 Tons
Tonnage
3 Ton
Weight
350 lb
Width
33 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Plate Fin
Collection
Endeavor® Line
Compressor Type
Scroll
Factory Std. Refrigerant Charge
121.1 oz
Refrigerant
R-454B
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
34200 Btu/h
BTU Heat Rating
33840 Btu/h
Decibel Rating (dB)
76 dB
Horsepower
1/3 hp
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
662021731563