This product requires certification to purchase.

3 Ton - 15.2 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B

Rheem

Endeavor® Line 3 Ton - 15.2 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B

  • Fast #
  • Part #RA15AY36AJ1NA
  • Item #10740999
  • Manufacturer Part #RA15AY36AJ1NA
3.4 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 3 Ton - 15.2 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B

  • Fast #
  • Part #RA15AY36AJ1NA
  • Item #10740999
  • Manufacturer Part #RA15AY36AJ1NA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
1030 ft3/min
Depth
33-3/4 in
Height
31 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Tonnage
3 Ton
Weight
210 lb
Width
33-3/4 in
Characteristics & Features
A2L Compatible
Yes
Collection
Endeavor® Line
Communicating
Non-Communicating
Compressor Type
Scroll
Factory Std. Refrigerant Charge
104 oz
Refrigerant
R-454B
SEER2
15.2
SEER2 Range
15.2 - 40.0
Sound Blanket
No
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
34000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
72 dB
Horsepower
1/6 hp
MBH
36
Phase
Single Phase
Power Source
Electric
RPM
825
Volts
208/230V
Watts
174 W
Warranty & Product Information
UL Listed
Yes
UPC
662021716515