This product requires certification to purchase.

3 Ton - Constant Torque - Two-Stage Air Handler - 10kW Heater - R-454B - 208/240V

Rheem

Endeavor® Line 3 Ton - Constant Torque - Two-Stage Air Handler - 10kW Heater - R-454B - 208/240V

  • Fast #
  • Part #RB2TY3621STANMJB10
  • Item #11460944
  • Manufacturer Part #RB2TY3621STANMJB10
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 3 Ton - Constant Torque - Two-Stage Air Handler - 10kW Heater - R-454B - 208/240V

  • Fast #
  • Part #RB2TY3621STANMJB10
  • Item #11460944
  • Manufacturer Part #RB2TY3621STANMJB10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designing for Sustainability with Low GWP: For 2025,the Environmental Protection Agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems. This new requirement will result in a 78%, 2 lower GWP than previous-generation refrigerants - with only minimal changes to system installation. For us, this is another step toward our continued sustainability goal of reducing greenhouse gas emissions, while still delivering an exceptional level of energy efficient, dependable comfort
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • PlusOne® Refrigerant Detection System™ 3: An integrated one-box featuring the A2L sensor and mitigation board, offering easier commissioning with a single component, compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation - if excess refrigerant is detected
  • Quiet Operation 1: Provided by a cabinet construction with 1.0 inch foil faced insulation for quieter sound characteristics
  • Rugged Steel Cabinet Construction: Designed for added strength and versatility
  • Compact Design and 4-Way Field Convertible Design: Stands at only 35" tall and convertible options include vertical up flow, vertical downflow, horizontal left hand or right hand air supply
  • Less than 2% Cabinet Air Leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
1200 ft3/min
Depth
22-1/2 in
Height
35 in
Max CFM
1350 cfm
Tonnage
3 Ton
Weight
109 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
ECM Constant Torque
Coil Type
MultiFlex
Collection
Endeavor® Line
Communicating
Non-Communicating
Configuration
Multi-Position
Refrigerant
R-454B
Refrigerant Control
TXV
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
36000 Btu/h
Horsepower
1/2 hp
MBH
36
Phase
Single Phase
Power Source
Electric
Stages
Two
Volts
208/240V
Warranty & Product Information
UL Listed
Yes
UPC
662021711831