This product requires certification to purchase.

3 Ton - Multipurpose Air Handler - PSC Motor - TXV R-454B - 208-240V - 17.5" W

Rheem

Endeavor® Line 3 Ton - Multipurpose Air Handler - PSC Motor - TXV R-454B - 208-240V - 17.5" W

  • Fast #
  • Part #RH1AY3617STANNJ
  • Item #11832776
  • Manufacturer Part #RH1AY3617STANNJ
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 3 Ton - Multipurpose Air Handler - PSC Motor - TXV R-454B - 208-240V - 17.5" W

  • Fast #
  • Part #RH1AY3617STANNJ
  • Item #11832776
  • Manufacturer Part #RH1AY3617STANNJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet Operation: 1.0 inch foil-faced insulation for reduced sound.
  • Aluminum Indoor Coil Design: Corrosion-resistant and efficient.
  • 4-Way Convertible Compact Design: Supports multiple airflow configurations.
  • Rugged Steel Cabinet: Durable and compact.
  • Field Installed Auxiliary Heater Kits: Includes UL/cUL circuit breakers.
  • Less than 2% Cabinet Air Leakage at 1" H2O: Tested per ASHRAE Standard 193.
  • Low GWP Refrigerant (R-454B): 78% lower GWP than R-410A.
  • PlusOne® Refrigerant Detection System™: Integrated A2L sensor for safety and simplified wiring.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
42-1/2 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Weight
96 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
5 Speed
Coil Type
N
Collection
Endeavor® Line
Communicating
Non-Communicating
Configuration
Multi-Position
Line Set Connection Type
Soldered
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
36000 Btu/h
Fan Speeds
5
Horsepower
1/2 hp
Maximum Overcurrent Protection (MOP)
15
Phase
Single Phase
Power Source
Electric
Volts
208/240V
Warranty & Product Information
Type
RH1AY3617STANNJ
UL Listed
Yes
UPC
662021854682