This product requires certification to purchase.

4 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 208/230/1 - R-454B

Rheem

Endeavor® Line 4 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 208/230/1 - R-454B

  • Fast #
  • Part #RACAYB048AJT000NA
  • Item #11613024
  • Manufacturer Part #RACAYB048AJT000NA
3.3 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 4 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 208/230/1 - R-454B

  • Fast #
  • Part #RACAYB048AJT000NA
  • Item #11613024
  • Manufacturer Part #RACAYB048AJT000NA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
52-7/16 in
Height
41 in
Tonnage
4 Tons
Weight
447 lb
Width
47-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Micro-channel
Collection
Endeavor® Line
Compressor Type
Scroll
Configuration
Convertible
Refrigerant
R-454B
Electrical & Operational Information
BTU
48000
BTU Cooling Rating
45500 Btu/h
Decibel Rating (dB)
76 dB
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
Not for Sale in CA
Type
RACAYB048AJT000NA
UL Listed
Yes
UPC
662021745973